This item is Discontinued.

This item is Discontinued.
3-Quartz Infrared Tower Heater with Oscillation and Remote (Discontinued)
Specifications
Details
- MFR #
- HT1216
- Zoro #
- G916146691
- UPC #
- 817223018886
- Country of Origin
- China
- Watts
- 1500 W
- For Use With
- Residential
- Item
- Heater
- Includes
- Heater, Manual, Warranty, Remote
Dimensions
- Width
- 11.000 in
- Depth
- 10.000 in
Description
The Lifesmart tower infrared heater is designed for added room warmth when the weather turns chilly. This tower heater features 3 quartz infrared elements, spreading even heat out into the room, without drying out the room air. Infrared heating reduces energy consumption and optimizes heating since it does not rely on air circulation to transfer heat, it provides direct heat straight to the source. There are 2- heat settings for up to 1500 Watts of power, plus an energy-saving ECO mode which takes the heater wattage and self-regulates to maintain a constant 68 degrees using only the most efficient power consumption. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The cool-touch exterior cabinet also ensures no one will get burned if they touch or bump the heater. The large tower design features a stylish all-wood cabinet that has oscillating louvers, spreading comfort throughout your chosen room.
- 3 quartz infrared heating elements
- 3 heat settings: 1,000w / 1,500w / and ECO-maintains a constant 68-degrees
- Fan only mode
- Overheat safety switch
- Tip-over safety switch
- Cool touch exterior cabinet
- 12-hour programmable timer
- Extra large LED display
- Thermostat control system
- Oscillating louvers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.