Shop TRIPP LITE
See all product information
Create Account
Cable
- Mfr # P580-006-8K6
- Zoro # G916146998
product price:Â
$
40.99
/ea
Key Features
Frequency - Maximum
60 Hz
Jacket Material
PVC
Conductor Gauge
30 AWG
Operating Temperature - Maximum
122 Degrees F
For Use With
Blu-Ray Players, Game consoles and 4K Televisions, PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P580-006-8K6
- Zoro #
- G916146998
- UPC #
- 037332254115
- Country of Origin
- China
Dimensions
- Cable Diameter
- 6.8 mm
- Wire Rope Length
- 6 ft
- Overall Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Cable
- Frequency - Maximum
- 60 Hz
- Jacket Material
- PVC
- Conductor Gauge
- 30 AWG
- Operating Temperature - Maximum
- 122 Degrees F
- For Use With
- Blu-Ray Players, Game consoles and 4K Televisions, PC
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- Features
- Plug-and-Play Operation with No Software Required for easy, Immediate Installation, Supports UHD Resolutions upto 8K @ 60 Hz (4:4:4) for State-of-the-Art Video Quality
- Shielded
- Shielded
- Jacket Color
- Black
- End 1 Connection Type
- Display Port Male
- Standards
- CE (Europe), IEC/EN 62040, REACH, RoHS Compliant
- End 2 Connection Type
- Display Port Male
- Cable Color
- Black
Description
Cable, Standards CE (Europe), IEC/EN 62040, REACH, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.