Power Stop - Rear Z17 Low-Dust Ceramic Brake Pads with Hardware

  • Mfr # 17-2191
  • Zoro # G916169713
product price: 
$
74.55
/ea

Key Features

Type
Mechanical
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Includes
Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Thickness (mm)
15 mm
Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17-2191
Zoro #
G916169713
UPC #
889906468417
Country of Origin
China

Dimensions

Thickness (mm)
15 mm

Details

Type
Mechanical
Features
Chamfered Edges, Friction Surface Scorched, Slotted
Includes
Mounting Hardware, Pad Shims, Pad Wear Sensor Included
Material
Ceramic
Grade Type
Performance

Description

PowerStop 17-2191 Power Stop - Rear Z17 Low-Dust Ceramic Brake Pads with Hardware

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews