Shop WRIGHT

Fractional Intermediate Tool Set

  • Mfr # 131
  • Zoro # G916267006

product price: 
$
4,159.99
/ea
Free Shipping & Returns

Key Features

Includes
(12) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (2) Ball Pein Hammers, (2) Retaining Ring Pliers Round-Head Ratchets, (2) Speeder, (3) 3/8 in Drive 8-Point Standard Hand Sockets - SAE, (3) Adjustable Wrench - Chrome Finish, (3) Cold Chisels, (3) Cutting Pliers, (3) Flex Handles, (3) Long Nose Pliers, (3) Pin Punches, (3) Round Head Ratchets, (3) Solid or Starter Punches, (3) Universals, (4) Slotted Screwdrivers - Square Shank, (5) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (5) Ratcheting Box Wrenches - 12-Point SAE and Metric, (6) Phillips Screwdrivers, (7) Full Polish Combination Open-End Flare Nut Wrenches - 6-Point, (7) Nut Drivers, (8) Extensions, (9) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (9) Standard Length Hex Bit Sockets and Bits - SAE, 1/4 in Drive 12-Point Deep Hand Sockets, 1/4 in Drive 12-Point Standard Hand Socket - SAE, 11 Pieces - Fractional L-Key Set, Short Arm In Pouch, 2-In-1 Pocket Screwdriver, Aviation Snips, Cape Chisels, Center Punches, Chisel Holder, Curved Jaw Locking Pliers, Dead Blow Hammers, Gasket Scrapers, Hacksaw, Half-Round Nose Chisels, HTI Safety Book, Line-Up Pry Bars, Linemen's Pliers, Offset Screwdriver, Pipe Wrenches - Heavy-Duty Design, Rolling Head Pry Bars, Slip Joint Plier, Slotted Screwdrivers - Round Shank, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Straight Jaw Locking Pliers, Stripper/Cutter Pliers, Tongue and Groove Pliers, Utility Knife
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Screwdrivers, Keys, and Bits Included
(4) Slotted Screwdrivers - Square Shank, (6) Phillips Screwdrivers, (7) Nut Drivers SAE, 2-in-1 Pocket Screwdriver, Fractional L-Key Set, Short Arm in Pouch 11 piece Set, Offset Screwdriver, Slotted Screwdrivers - Round Shank, Spiral Thread Screw Extractor 5 Piece Set
Number of Plumbing Tools
1
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
131
Zoro #
G916267006
UPC #
076799001313
Country of Origin
United States
Item
Fractional Intermediate Tool Set
Includes
(12) 1/2 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (14) 1/2 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (15) 12-Point Flat Stem Combination Wrenches - Satin Finish, (2) Ball Pein Hammers, (2) Retaining Ring Pliers Round-Head Ratchets, (2) Speeder, (3) 3/8 in Drive 8-Point Standard Hand Sockets - SAE, (3) Adjustable Wrench - Chrome Finish, (3) Cold Chisels, (3) Cutting Pliers, (3) Flex Handles, (3) Long Nose Pliers, (3) Pin Punches, (3) Round Head Ratchets, (3) Solid or Starter Punches, (3) Universals, (4) Slotted Screwdrivers - Square Shank, (5) 3/8 in Drive 12-Point Flex Hand Sockets - SAE, (5) Ratcheting Box Wrenches - 12-Point SAE and Metric, (6) Phillips Screwdrivers, (7) Full Polish Combination Open-End Flare Nut Wrenches - 6-Point, (7) Nut Drivers, (8) Extensions, (9) 1/4 in Drive 6-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Deep Hand Sockets - SAE and Metric, (9) 3/8 in Drive 12-Point Standard Hand Sockets - SAE and Metric, (9) Standard Length Hex Bit Sockets and Bits - SAE, 1/4 in Drive 12-Point Deep Hand Sockets, 1/4 in Drive 12-Point Standard Hand Socket - SAE, 11 Pieces - Fractional L-Key Set, Short Arm In Pouch, 2-In-1 Pocket Screwdriver, Aviation Snips, Cape Chisels, Center Punches, Chisel Holder, Curved Jaw Locking Pliers, Dead Blow Hammers, Gasket Scrapers, Hacksaw, Half-Round Nose Chisels, HTI Safety Book, Line-Up Pry Bars, Linemen's Pliers, Offset Screwdriver, Pipe Wrenches - Heavy-Duty Design, Rolling Head Pry Bars, Slip Joint Plier, Slotted Screwdrivers - Round Shank, Spinners, Spiral Thread Screw Extractor Set, Steel Tapes, Straight Jaw Locking Pliers, Stripper/Cutter Pliers, Tongue and Groove Pliers, Utility Knife
Features
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength
Screwdrivers, Keys, and Bits Included
(4) Slotted Screwdrivers - Square Shank, (6) Phillips Screwdrivers, (7) Nut Drivers SAE, 2-in-1 Pocket Screwdriver, Fractional L-Key Set, Short Arm in Pouch 11 piece Set, Offset Screwdriver, Slotted Screwdrivers - Round Shank, Spiral Thread Screw Extractor 5 Piece Set
Number of Plumbing Tools
1
Tool Families Included
Miscellaneous Tools, Sockets and Accessories, Wrenches
Number of Screwdrivers, Keys, and Bits
34
Putty Knives and Scrapers Included
Gasket Scrapers
Number of Pieces
218
Number of Pliers
14
Number of Striking and Struck Tools
7
Electrical and Telecom Tools Included
Wire Stripping Plier w/Cutter Crimper
Pliers Included
(2) Diagonal Cutting Pliers, (2) Locking Pliers, (2) Retaining Ring Pliers, (3) Long Nose Pliers, Linemens Plier, Slip Joint Plier, Tongue & Groove Plier
Number of Cutting Tools
7
Sockets, Drive Tools, and Accessories Included
(10) Hex Bit Socket w/Bits Std SAE, (11) Hand Socket Accessories, (24) Hand Socket 12 Pt Std SAE, (27) Hand Socket 12 Pt Deep SAE, (3) Hand Socket 8 Pt. Std SAE, (9) Drive Tools, (9) Hand Socket 6 Pt Deep SAE, (9) Hand Socket 6 Pt Std SAE
Cutting Tools Included
Aviation Cutting Snip, Carbon Gasket Scraper, End Cutting Nippers, Hacksaw, Utility Knife
Number of Wrenches
31
Plumbing Tools Included
None
Measuring and Testing Tools Included
Steel Tape
HVAC Tools Included
None
Wrenches Included
(10) Open End Wrench Full Polish SAE, (15) Combination 12 Pt Satin SAE, (3) Adjustable Wrenches, (5) Ratching Box Wrench 12 Pt Std Laminate SAE, (7) Combination Wrench 6 Pt Open End Flare Nut SAE, Heavy Duty Pipe Wrench
Number of Measuring and Testing Tools
1
Measurement Type
SAE
Tool Storage Type
None, Tools Only
Number of Putty Knives and Scrapers
1
Striking and Struck Tools Included
(2) Ball Pein Hammers, (3) Cold Chisels, (3) Pin Punches, (3) Starter or Solid Punches, Cape Chisel, Center Punch, Dead Blow Hammer, Half Roung Nose Chisel, Line-Up Pry Bar, Punch & Chisel Holder, Rolling Head Pry Bar
Miscellaneous Tools Included
Hand Tool Institute Safety Book
Number of Sockets, Drive Tools, and Accessories
79

Dimensions

For Fastener Sizes
1/8" to 1-1/4"
Drive Size1
1/4in; 3/8in; 1/2in
Fits Chest Size
Each Set Contains Quality Tools, Carefully Selected According to Need and Coverage, From the Mega Master Set to Smaller Apprentice and Basic Service and Metric Sets, Master Sets are Available with or without Cabinets or Chests, Storage Units are Researched and Selected Specifically to Handle the Set Purchased. Patented Wright Drive(R) and Wrightgrip(R) Technology Provides More Tool-to-Fastener Contact, Better Fastener Torque Load and Longer Tool Life, Wright Tool Brand is Made in the USA, Wright Tool Master Sets Designed for the Professional, Wright Tools are Forged and Machined for Best Fit and Unyielding Strength

Description

Fractional Intermediate Tool Set, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size 1/4in; 3/8in; 1/2in, Number of Pieces 218, Pliers Included (2) Diagonal Cutting Pliers, (2) Locking Pliers, (2) Retaining Ring Pliers, (3) Long Nose Pliers, Linemens Plier, Slip Joint Plier, Tongue & Groove Plier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.