15in Wide 2-Burner Propane Gas Cooktop In Stainless Steel

  • Mfr # GCJ2SSLPTK15
  • Zoro # G916281699
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
15 in
Height
2.88 in
Depth
21 in
Standards
ETL -ETL-C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GCJ2SSLPTK15
Zoro #
G916281699
UPC #
761101086484
Country of Origin
Italy

Dimensions

Width
15 in
Height
2.88 in
Depth
21 in

Details

Item
GasCooktop
Color
Stainless Steel
Standards
ETL -ETL-C
Application
GasCooktop
Finish
Stainless Steel

Description

Summit's Made in Italy gas cooktops offer a powerful performance in a durable, safe, and stylish design. The GCJ2SSLPTK15 is a two-burner gas cooktop perfect for tiny kitchens, apartments, yachts, boats, and similar environments. The 304 grade stainless steel surface offers an elegant, durable finish. We include a trim kit that allows the 12in wide cooktop to fit in wider in 15in wide counter spaces. Heavy duty brass and aluminum knobs are located at the front of the unit for easy access and require a gentle push-to-turn motion to ignite. Thermocouple flame protection ensures the gas turns off if the flame is extinguished. A continuous cast iron grate allows for easy movement between burners for efficient cooking while using multiple cooking vessels. Featuring two gas burners manufactured by Defendi, this cooktop affords versatile cooking options in a slim design. The top 10,000 BTU rapid burner is ideal for boiling water or cooking larger dishes while the bottom 3,400 auxiliary burner works well for precision heating and cooking. The GCJ2SSLPTK15 uses electronic spark ignition, with a pre-installed 115V 3-prong cord included. This cooktop is preset for use with propane. We include a conversion kit that allows you to switch the connection from LP to natural gas. Our Made in Italy cooking collection has gas cooktop options to fit any cooking need, including one, four, and five burner choices. Browse our website to explore the full collection. NOTE: This cooktop can fit cutouts starting at 11.25in wide, with the trim kit included to cover additional space up to 15in wide.


  • Designed and manufactured in Italy for Summit
  • Ideal for tiny homes, apartment kitchens, boats, yachts, and similar environments
  • Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 15" wide cutouts
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look
  • Ships pre-set for use with LP gas
  • Kit is included to convert for use with standard natural gas connections
  • Quality burners by Defendi with cast iron caps ensure lasting durability and easier cleanup
  • Solid cast iron construction to support heavy cookware, with a continuous design that makes it easy to move pots to a different burner
  • Safety feature requires you to turn the knob to the "full-on" position before pushing down, waiting for the ignition, and adjusting to your preferred heating level
  • Heavy duty brass and aluminum knobs in a round design and steel finish for a modern look

Ratings & reviews