Shop FAZTEK
See all product information
Create Account
FAZTEK
- Mfr # 47782
- Zoro # G916440003
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Wire Thickness
12 ga
Footplate Depth
5 1/2 in
Includes
Double Feet, Endcaps
Panel Color
Black
Compatible Slot Width
0.315 in, 0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47782
- Zoro #
- G916440003
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Thickness
- 12 ga
- Footplate Depth
- 5 1/2 in
- Compatible Slot Width
- 0.315 in, 0.32 in
- Overall Depth
- 5 1/2 in
- Overall Width
- 12 in
- Footplate Width
- 1 1/2 in
- Overall Height
- 84 in
Details
- Includes
- Double Feet, Endcaps
- Panel Color
- Black
- Number of Subpanels
- 0
- Standards
- OSHA & ANSI
- Includes Mounting Hardware
- Mounting Hardware Included
- Mesh Shape
- Square
- Panel Type
- Mesh
- Finish
- Anodized/PVC-Coated
- Frame Type
- Stand-Alone
- Frame Color
- Gray
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Material
- Wire
- Item
- T-Slot Framing System Panel
- Method of Construction
- Extruded
- Product Type
- T-Slot Framing System Panel
- Assembly
- Assembled
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series, T-Slots 15 Series
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.