Shop FAZTEK
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FAZTEK
- Mfr # 47797
- Zoro # G916440027
product price:Â
$
749.99
/ea
Key Features
Includes
(2) Door Posts, (2) Keys, Double Feet, Endcaps
Lock Type
Cylinder
Overall Width
39 in
Handle Type
Lever
Compatible Profile Type
Double, Dual-Quad, Quad, Single, Triple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47797
- Zoro #
- G916440027
- UPC #
- -
- Country of Origin
- United States
- Includes
- (2) Door Posts, (2) Keys, Double Feet, Endcaps
- Lock Type
- Cylinder
- Handle Type
- Lever
- Compatible Profile Type
- Double, Dual-Quad, Quad, Single, Triple
- Standards
- OSHA & ANSI
- Assembly
- Assembled
- Opening Type
- Hinged
- Finish
- Anodized, PVC-Coated
- Method of Construction
- Extruded
- Item
- T-Slot Framing System Door
- Frame Color
- Gray
- Mesh Shape
- Square
- Exterior Swing Direction
- Right Swing
- Product Type
- T-Slot Framing System Door
- Includes Mounting Hardware
- Mounting Hardware Included
- Material
- Wire
- Panel Type
- Mesh
- Frame Type
- Stand-Alone
- Panel Color
- Black
- Compatible Brand and Series
- 80/20 15 Series, Parco 15 Series
- Mounting Orientation
- Right
- Shell Material
- Wire
Dimensions
- Overall Width
- 39 in
- Door Width
- 39 in
- For Maximum Door Opening Width
- 36 in
- Overall Height
- 72 in
- Wire Thickness
- 12 ga
- Overall Depth
- 5 1/2 in
- Door Height
- 72 in
- Compatible Slot Width
- 0.315 in, 0.32 in
Description
FAZTEK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.