Shop CORSAIR
See all product information
Create Account
Scimitar RGB Elite Gaming Mouse - Optical - Cable - 18000 dpi - Scroll Wheel - 17 Button(s)
- Mfr # CH-9304211-NA
- Zoro # G916470468
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Number of Buttons
17
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Scroller Type
Scroll Wheel
Movement Resolution (dpi)
18000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-9304211-NA
- Zoro #
- G916470468
- UPC #
- 840007000000
- Country of Origin
- Taiwan, Province of China
- Item
- Gaming Mouse
- Number of Buttons
- 17
- Pointing Device Connectivity Technology
- Cable
- Movement Detection
- Optical
- Scroller Type
- Scroll Wheel
- Movement Resolution (dpi)
- 18000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.