Shop ANZZI
See all product information
Create Account
Carriage Single-Handle Standard Kitchen Faucet in Oil Rubbed Bronze
Mfr # KF-AZ211ORB
Zoro # G916486469
original price:Â $152.99 , new price: $106.99 , 30 percent off
new price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed
Width
4.33 in
Height
20.47 in
Number of handles
1
Length (In.)
11.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF-AZ211ORB
- Zoro #
- G916486469
- UPC #
- 191042017825
- Country of Origin
- China
Dimensions
- Width
- 4.33 in
- Height
- 20.47 in
- Length (In.)
- 11.61 in
Details
- Finish
- Oil Rubbed
- Item
- Kitchen Faucets
- Number of handles
- 1
- Material
- Brass
- Includes
- Valve
- Color/Finish
- Oil Rubbed Bronze
Description
ANZZI is committed to introducing the latest in European bath fixture design to the North American home. ANZZI presents the Carriage single handle kitchen sink faucet. Crafted using RHINO ALLOY certified brass interior, marine grade ceramic disk and oil rubbed bronze lead-free rust resistant finish. The elegance and style of our ANZZI faucets is matched by their proven performance and reliability. Become a member of the ANZZI family and experience why Perfection is our Tradition.