DR. INFRARED HEATER Indoor Portable Space Heater with Remote Control, 1500W Dual Heating, Coffee
- Mfr # DR-123
- Zoro # G916501148
Key Features
Specifications
Details
- MFR #
- DR-123
- Zoro #
- G916501148
- UPC #
- 850060021381
- Country of Origin
- China
- Electric Heater Item
- Electric Space Heater
- Heater Color
- Coffee
- Heater Voltage
- 120V
Dimensions
- Width
- 10.6 in
- Height
- 13.8 in
- Length
- 10.8 in
Description
Get ready to conquer the cold in absolute comfort! The DR. INFRARED HEATER DR-123 is your all-in-one solution for efficient, whole-room warmth. Its powerful dual heating system delivers instant, soothing heat that feels like sunshine, without the stuffy, dry air of old-fashioned heaters. With effortless mobility on four wheels and a full-function remote, you have total command over your comfort from anywhere in the room. Sleep better, work cozier, and relax fully thanks to its whisper-quiet operation and robust safety features. It's the smart, safe, and simple way to stay warm all season long.
- DUAL HEATING TECHNOLOGY: Advanced Infrared Quartz Tube and PTC fan-forced heating work together to provide fast, widespread, and comfortable warmth that feels natural and doesn't dry out the air.
- ULTRA-CONVENIENT & PORTABLE: Move heat anywhere effortlessly with 4 smooth-rolling caster wheels. Use the included remote control (requires 2 AAA batteries, not included) and programmable 12-hour timer for easy operation from across the room.
- PRECISE COMFORT CONTROL: Choose from 3 modes (Eco, High, Low) and set your perfect temperature with the digital thermostat (30°F - 99°F). The Eco mode automatically adjusts power to save on energy costs.
- PEACE OF MIND & SUPER QUIET: Engineered with certified Tip-over and Overheat protection plus an auto shut-off for complete safety. Operates at a whisper-quiet <45dB, perfect for bedrooms, offices, and living rooms.
- READY TO USE & LOW MAINTENANCE: Features a long 6-foot power cord and a Lifetime Filter that never needs replacing or costly replacements, ensuring years of reliable and hassle-free heating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.