Shop COGHLANS
Create Account
5-Pc. Camping Mess Cook Kit, Stainless Steel
- Mfr # 1930
- Zoro # G916507447
product price:Â
$
66.85
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
- 1930
- Zoro #
- G916507447
- UPC #
- 56389019300
- Country of Origin
- United States
Description
This cook set is made from stainless steel including the swing-out handles which feature silicone covers to keep them cool to the touch. The set includes 1 pot and 1 frying pan doubling as a lid for the pot when inverted, a BPA-free mug, a scrubber, and a nylon mesh bag for convenient storage to carry all pieces when nested together. Cook set ideal for 1 - 2 person backpacking and car camping trips, in the RV, and more; features durable 304 stainless steel construction. Contents: 0.5 L 17 oz. frying pan, 1 L 33.8 oz. pot; BPA free mug, a scrubber, and a nylon mesh bag. Measures: 6.25in x 6.25in x 4in 15.9 cm x 15.9 cm x 10.2 cm when nested and packaged in carry bag. Intended for use on gas stoves and heating elements.