Fuses EA
- Mfr # ATQ14
- Zoro # G916552249
product price:Â
$
71.75
/ea
Key Features
Series
ATQ
Speed
Time Delay
AC Voltage Rating
500V AC
Interrupt Rating
10 kA
Body Material
GMG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATQ14
- Zoro #
- G916552249
- UPC #
- 78200130784
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.41 in
- Length
- 1.5 in
Details
- Series
- ATQ
- Amps
- 14 A
- Speed
- Time Delay
- AC Voltage Rating
- 500V AC
- Interrupt Rating
- 10 kA
- Body Material
- GMG
- Standards
- UL 248-14, CSA C22.2
- Terminal Type
- Ferrule
- Current Rating
- 14 A
- Characteristics
- 12 Sec Time Delay (at 200 Percent Rated Load)
Description
0.41in x 1.5in, 500 VAC, 14 A, 10 kA Interrupt Rating, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.