Fuses EA
- Mfr # ATQ3
- Zoro # G916552454
product price:Â
$
32.15
/ea
Key Features
Series
ATQ
Speed
Time Delay
AC Voltage Rating
500 VAC 50/60 Hertz
Body Style
Midget
Interrupt Rating
10 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATQ3
- Zoro #
- G916552454
- UPC #
- 78200190606
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.41 in
- Length
- 1-1/2 in
Details
- Series
- ATQ
- Amps
- 3 A
- Speed
- Time Delay
- AC Voltage Rating
- 500 VAC 50/60 Hertz
- Body Style
- Midget
- Interrupt Rating
- 10 kA
- Body Material
- GMG
- Current Rating
- 3 A
- Terminal Type
- Ferrule
- Standards
- UL 248-14, CSA C22.2
- Characteristics
- Time Delay
Description
0.41in x 1.5in, 500 VAC, 3 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.