Shop LINEAR
See all product information
Create Account
Linear Replacement Primary Arm
- Mfr # RP272ARM1
- Zoro # G916576344
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
For Use With
Designed for the MM272 operator.
Includes
Includes 6' cable.
Length
29.5 in
Width
8.5 in
Depth
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP272ARM1
- Zoro #
- G916576344
- UPC #
- 093863147586
- Country of Origin
- China
Dimensions
- Length
- 29.5 in
- Width
- 8.5 in
- Depth
- 5.5 in
Details
- Item
- Linear Replacement Primary Arm
- For Use With
- Designed for the MM272 operator.
- Includes
- Includes 6' cable.
- Operation
- Dual Swing gates
- Color
- Black
Description
Linear Replacement Primary Arm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.