Shop TRIPP LITE
See all product information
Create Account
Transceiver
- Mfr # N286-40G-ESR4-J
- Zoro # G916608281
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi-Mode
Data Transfer Rate
40 GBps
Operating Temperature - Maximum
158 Degrees F
Transmission Distance
400 m
Form Factor
QSFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N286-40G-ESR4-J
- Zoro #
- G916608281
- UPC #
- 037332284075
- Country of Origin
- China
- Mode
- Multi-Mode
- Data Transfer Rate
- 40 GBps
- Operating Temperature - Maximum
- 158 Degrees F
- Transmission Distance
- 400 m
- Form Factor
- QSFP+
- Compatible Brand
- Juniper
- Product Type
- Transceiver Module
- Item
- Transceiver
- Connector Type
- MTP/MPO
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Fiber Type
- OM4
Dimensions
- Wavelength
- 840 nm, 860 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.