Premium Cross Arm Strap, With Large and Small D-Rings, Reusable Anchorage Connector, 3 ft L
- Mfr # 10785
- Zoro # G9169517
product price:Â
$
35.61
/ea
Key Features
Standards
OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
Weight Capacity
420 lb
Tensile Strength
5,000 lb
Material
Galvanized Steel, Nylon, Polyester
Depth
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10785
- Zoro #
- G9169517
- UPC #
- 672421107851
- Country of Origin
- China
- Item
- Cross Arm Strap
- Standards
- OSHA 1910, OSHA 1926 Subpart M, ANSI A10.32-12, ANSI Z359.1-07
- Weight Capacity
- 420 lb
- Tensile Strength
- 5,000 lb
- Material
- Galvanized Steel, Nylon, Polyester
- Installation
- See Instructions
- Shell Material
- Galvanized Steel, Nylon, Polyester
Dimensions
- Length
- 36 in
- Depth
- 1/2 in
- Width
- 3 in
- Ring Diameter
- 2 in
Description
Cross Arm Strap, Weight Capacity 420 lb, Width 3 in, Tensile Strength 5,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.