Shop APPLETON ELECTRIC

EmergencyCablePullSwitch, SingleEnd, SPDT

  • Mfr # AFU0333-80
  • Zoro # G9178391

product price: 
$
1,053.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFU0333-80
Zoro #
G9178391
UPC #
-
Country of Origin
United States

Dimensions

Width
8.2 in
Length
11.5 in
Depth
7.7 in
Length (Straight Wireway)
11.5 in
Overall Width
8.2 in
Overall Depth
7.88 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
25 lb
NEMA Rating
12, 3, 4, 4X
Indicator
Flag Arm
Switching Ability
Single Cable
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
Case Material
Cast Aluminum
Standards
NEC Certified
Cable Connection Location
Left
IP Rating
Not Rated
Wiring Entry
Conduit
For Use With
Conveyor Control Switch
Thermal Amperage
20 A
Product Type
Single Ended
Series
AFU
NEMA Enclosure Rating
12, 3, 4, 4X
Operating Temperature - Maximum
151 Degrees F
Thermal Current
20 A
Action
Maintained
Cable Span - Maximum
200 ft
Pull Force
25 lb
Horsepower
1 HP @ 125V AC, 2 HP @ 250V AC
Operating Temperature - Minimum
-40 Degrees F

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 12, 3, 4, 4X, Indicator Flag Arm, Cable Connection Location Left, Thermal Amperage 20 A, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Single Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Min. Current Not Applicable

Ratings & reviews