Shop APPLETON ELECTRIC

EmergencyCablePullSwitch, SingleEnd, SPDT

  • Mfr # AFUX0333-08
  • Zoro # G9178522

product price: 
$
1,875.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Right
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFUX0333-08
Zoro #
G9178522
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.7 in
Width
8.2 in
Length
11.5 in
Length (Straight Wireway)
11.5 in
Overall Depth
7.88 in
Overall Width
8.2 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Right
AC Contact Rating
10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V
Contact Form
SPDT
Reset
Actuator
Max. Cable Span
200 ft
Operating Force
25 lb
NEMA Rating
7CD, 9EFG
Indicator
Flag Arm
Switching Ability
Dual Cable
DC Contact Rating
0.25 A @ 250 V, 0.5 A @ 125 V
HP
1.0 hp @ 125V AC, 2.0 hp @ 250V AC
Standards
NEC Certified
Case Material
Cast Aluminum
Wiring Entry
Conduit
Safety Rating
UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Cable Connection Location
Right
IP Rating
Not Rated
Series
AFUX
Horsepower
1 HP @ 125V AC, 2 HP @ 250V AC
Thermal Current
20 A
NEMA Enclosure Rating
7, 9
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Action
Maintained
Cable Span - Maximum
200 ft
Pull Force
25 lb
Operating Temperature - Maximum
151 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Product Type
Single Ended

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Right, AC Contact Rating 10 A @ 125 V, 20 A @ 125 V, 20 A @ 250 V, 20 A @ 480 V, Contact Form SPDT, Actuator Reset, Max. Cable Span 200 ft, Operating Force 25 lb, NEMA Rating 7CD, 9EFG, Indicator Flag Arm, Cable Connection Location Right, Length 11.5 in, Width 8.2 in, Depth 7.7 in, Switching Ability Dual Cable, DC Contact Rating 0.25 A @ 250 V, 0.5 A @ 125 V, Case Material Cast Aluminum, Wiring Entry Conduit

Ratings & reviews