Solid Round Nut Driver, 15 mm
- Mfr # 32239
- Zoro # G9184869
product price:Â
$
23.19
/ea
Key Features
SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/2 in
Nut Driver Hex Size
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32239
- Zoro #
- G9184869
- UPC #
- 084705322391
- Country of Origin
- Germany
Dimensions
- Overall Length
- 9 1/2 in
- Nut Driver Hex Size
- 15 mm
- Nut Driver Overall Length
- 9 5/8 in
- Nut Driver Shank Length
- 5 in
- Shank Length
- 5 in
- Shank Diameter
- 7/16 in
- For Fastener Size
- 15 mm
- Hex Size
- 15 mm
- Tip Size
- 15 mm
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Solid Round Shank Nut Driver, Tip Size 15 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 15 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.