Solid Round Nut Driver, 17 mm

  • Mfr # 32241
  • Zoro # G9184878
product price: 
$
26.29
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/2 in
Screwdriver and Nut Driver Grouping
Nut Drivers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32241
Zoro #
G9184878
UPC #
084705322414
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Nut Driver Hex Size
17 mm
Nut Driver Overall Length
9 5/8 in
Nut Driver Shank Length
5 in
Shank Diameter
7/16 in
For Fastener Size
17 mm
Hex Size
17 mm
Shank Length
5 in
Tip Size
17 mm
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Screwdriver and Nut Driver Grouping
Nut Drivers
Nonsparking
No
Insulated / Uninsulated
Insulated
Nut Holding
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Nut Driver Handle Color
Yellow with Red Grip
Tether Capable
Not Tether Capable
Insulated
Yes
Item
Solid Round Shank Nut Driver
Nut Driver Shank Material
Alloy Steel
Nut Driver Shank Style
Solid Round
ESD Safe
No
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Cushion Grip
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Not Tether Capable
Fastener Holding
No
Handle Color
Red, Yellow
Magnetized Tip
No
Tether Ready
No
Measurement Type
Metric
Voltage Rating
1,000 V AC, 1,500 V DC
Container Type
Bag
Handle Shape
Straight
Handle Material
Multi-Component
Non-Sparking
No
Shank Finish
Unfinished
Non-Magnetic
Yes
Shank Shape
Round
Corrosion Resistant
Yes
Replaceable Shank
No
Grip Style
Molded
Bolt Clearance
5/16 in
Ratcheting
No
Shank Material
Alloy Steel
Includes Insulation
Insulated
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Solid Round Shank Nut Driver, Tip Size 17 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 17 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews