Solid Round Nut Driver, 5/32 in

  • Mfr # 32255
  • Zoro # G9184920
product price: 
$
12.55
/ea

Key Features

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/4 in
Nonsparking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32255
Zoro #
G9184920
UPC #
084705322551
Country of Origin
Germany

Dimensions

Overall Length
9 1/4 in
Nut Driver Hex Size
5/32 in
Nut Driver Overall Length
9 5/16 in
Nut Driver Shank Length
5 in
Hex Size
5/32 in
Shank Diameter
11/32 in
Shank Length
5 in
For Fastener Size
5/32 in
Tip Size
5/32 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nonsparking
No
Screwdriver and Nut Driver Grouping
Nut Drivers
Insulated
Yes
Insulated / Uninsulated
Insulated
Nut Driver Shank Style
Solid Round
Nut Driver Handle Material
Multi-Component
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Material
Alloy Steel
Item
Solid Round Shank Nut Driver
ESD Safe
No
Tether Capable
Not Tether Capable
Nut Driver Handle Color
Yellow with Red Grip
Nut Holding
No
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Magnetic/Nonmagnetic
Nonmagnetic
Tether Style
Not Tether Capable
Non-Magnetic
Yes
Measurement Type
SAE
Non-Sparking
No
Fastener Holding
No
Voltage Rating
1,000 V AC, 1,500 V DC
Corrosion Resistant
Yes
Bolt Clearance
5/16 in
Container Type
Bag
Handle Color
Red, Yellow
Shank Shape
Round
Tether Ready
No
Grip Style
Molded
Replaceable Shank
No
Ratcheting
No
Magnetized Tip
No
Handle Material
Multi-Component
Shank Finish
Unfinished
Shank Material
Alloy Steel
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Includes Insulation
Insulated
Replaceable Shank Capable
Fixed Shank

Description

Solid Round Shank Nut Driver, Tip Size 5/32 in, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, SAE, Solid Round, Fastener Holding No, For Fastener Size 5/32 in, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews