Shop WIHA

Solid Round Nut Driver, 16 mm

  • Mfr # 32240
  • Zoro # G9184939

product price: 
$
24.29
/ea

Key Features

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Overall Length
9 1/2 in
Nut Holding
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32240
Zoro #
G9184939
UPC #
084705322407
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in
Nut Driver Hex Size
16 mm
Nut Driver Overall Length
9 5/8 in
Nut Driver Shank Length
5 in
Shank Diameter
7/16 in
Shank Length
5 in
For Fastener Size
16 mm
Tip Size
16 mm
Hex Size
16 mm
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

SAE or Metric
Metric
Number of Pieces
1
Handle Type
Molded
Nut Holding
No
Tether Capable
Not Tether Capable
Nut Driver Handle Design
Cushion Grip
Standards
ASTM F1505, IEC 900, ISO, NFPA 70E, VDE 0680
Insulated / Uninsulated
Insulated
Magnetic/Nonmagnetic
Nonmagnetic
ESD Safe
No
Nut Driver Shank Material
Alloy Steel
Nonsparking
No
Nut Driver Handle Color
Yellow with Red Grip
Insulated
Yes
Screwdriver and Nut Driver Grouping
Nut Drivers
Nut Driver Handle Material
Multi-Component
Item
Solid Round Shank Nut Driver
Nut Driver Shank Style
Solid Round
Tether Style
Not Tether Capable
Container Type
Bag
Measurement Type
Metric
Handle Shape
Straight
Magnetized Tip
No
Voltage Rating
1,000 V AC, 1,500 V DC
Bolt Clearance
5/16 in
Replaceable Shank
No
Ratcheting
No
Non-Magnetic
Yes
Shank Finish
Unfinished
Non-Sparking
No
Shank Material
Alloy Steel
Grip Style
Molded
Shank Shape
Round
Corrosion Resistant
Yes
Tether Ready
No
Handle Material
Multi-Component
Handle Color
Red, Yellow
Fastener Holding
No
Includes Insulation
Insulated
Corrosion-Resistance
Corrosion-Resistant
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable

Description

Solid Round Shank Nut Driver, Tip Size 16 mm, Bolt Clearance 5/16 in, Shank Length 5 in, Molded, Metric, Solid Round, Fastener Holding No, For Fastener Size 16 mm, ESD Safe No, Insulated Yes, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.