Pipette Controller
- Mfr # W155091
- Zoro # G9186576
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Translucent Blue
Material of Construction
polypropylene
Sterile/Non-Sterile
Non-Sterile
Includes
Lithium-Polymer Battery, Power Adapters with 4 Country Plugs (US/JP, EU, UK, AU), Quick Start Guide, Spare 0.45 um Sterile Filter, Wall Mount, Warranty Registration Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W155091
- Zoro #
- G9186576
- UPC #
- -
- Country of Origin
- Switzerland
Details
- Material
- Polypropylene
- Color
- Translucent Blue
- Material of Construction
- polypropylene
- Item
- Electronic Pipette Controller
- Sterile/Non-Sterile
- Non-Sterile
- Includes
- Lithium-Polymer Battery, Power Adapters with 4 Country Plugs (US/JP, EU, UK, AU), Quick Start Guide, Spare 0.45 um Sterile Filter, Wall Mount, Warranty Registration Card
- Product Type
- Electronic Pipette Controller
- Number of Channels
- 1
- Sterility
- Non-Sterile
- Pipettor Type
- Electronic Controller
- Capacity - Minimum
- 1 mL
- Capacity - Maximum
- 100 mL
- Shell Material
- Polypropylene
- Wire Color
- Translucent Blue
Description
Electronic Pipette Controller, Polypropylene, Translucent Blue, Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.