Shop SIMPLEX

Push Button Lock, Entry, Key Override

  • Mfr # LL1021R-26D-41
  • Zoro # G9187071

product price: 
$
753.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Sargent core not included
Hand
Left
Finish
Satin Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LL1021R-26D-41
Zoro #
G9187071
UPC #
-
Country of Origin
United States
Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Sargent core not included
Hand
Left
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
L1000
ADA Compliant
Yes
Standards
UL/cUL Listed
Fire Rated
3 hr
Includes
Access Key, Code Change Plug, Lock, Template
For Use With
Access Control Locks
Bolt Throw
1/2 in
Material
Steel
Fire Rating
3 hr
Event Audit Trail
No
Type
Mechanical
Includes Core
Core Not Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Number of Keypad Buttons
5
Lockset Type
Mechanical
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
User Codes - Maximum
1
Hand Orientation
Left-Handed
Operation Type
Push Button
Shell Material
Steel
Traction Material
Steel

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Depth
2 3/8 in
Outside Height
7 3/8 in
Inside Width
3 1/4 in
Inside Height
9 in
Overall Width
3 1/8 in
Overall Height
9 in
Overall Depth
3 13/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Sargent core not included, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.