Shop OREGON
Create Account
Heavy Duty Mower Blade, 16-1/4 " L, 2.5 " W
Mfr # 91-183
Zoro # G9199800
product price:Â
$
18.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91-183
- Zoro #
- G9199800
- UPC #
- 32488911837
- Country of Origin
- United States
Description
Oregon 91-183 Heavy Duty Blade, 16-1/4 In. in length is a replacment for major brands Exmark, Gravely, & Toro. Requires 2 blades for 32 In. cut and 3 blades for 48 In. cut 16-1/4 In. blade length measured diagonally 5/8 In. center hole diameter 2.5 In. blade width 0.25 In. blade thickness Replaces OEM #: Ariens - 00273000|Ariens - 04919100|Ariens - 04920600|AYP - 121705X|Better Outdoors - ACC-0022|Exmark - 1-323515|Exmark - 1-403026|Exmark - 1-403075|Exmark - 1-403086|Exmark - 1-413438|Exmark - 103-1577|Exmark - 103-1577-S|Exmark - 103-2507|Exmark - 103-2517|Exmark - 103-2527|Exmark - 103-6336|Exmark - 103-6336-S|Exmark - 103-6401|Exmark - 103-6581|Exmark - 103-6581-S|Exmark - 103-6583|Exmark - 103-6583-S|Exmark - 103-6738|Exmark - 103-6738-S|Exmark - 109-6389|Exmark - 109-6389-S|Exmark - 109-6391|Exmark - 109-6391-S|Exmark - 116-5178|Exmark - 116-5178-S|Exmark - 323515|Exmark - 403086|Exmark - 403148|Exmark - 403149|Dixon - 539106040|Exmark - E403149|Ferris - 1520843|Ferris - 1520843S|Ferris - 20843|Ferris - 20843S|Ferris - 5020843|Ferris - 5020843S|Ferris - 5020843X2|Ferris - 5020843XS|Ferris - 5101986|Ferris - 5101986S|Ferris - 5103303S|Ferris - 5103303X2|Gravely - 00273000|Gravely - 04919100|Gravely - 04920600|Gravely - 273000|Gravely - 4919100|Gravely - 4920600|Gravely - 715026|Husqvarna - 100340|Husqvarna - 101366|Husqvarna - 539100340|Husqvarna - 539101366|Husqvarna - 539106040|Husqvarna - 539106041|Husqvarna - 539109756|Jacobsen - 390666|Kees - 100340|Kees - 101366|Kees - 483011|Landscape Supply - 2215|Laser - 91007|Laser - 91051|Massey Ferguson - 5101986SYP|Mowmore - EX16|PLP - 114-290|Redhawk - 148-005|Rotary - 2172|Simplicity - 5101986S|Simplicity - 5101986SYP|Snapper - 5101986|Snapper - 5101986BM|Snapper - 5101986BMYP|Snapper - 5101986S|Snapper - 5101986SYP|Snapper - 5101986YP|Snapper - 5103303S|Snapper - 5103303SX2|Snapper - 5103303SYP|Snapper - 7014036BMI|Snapper - 7014036BMYP|Snapper - 7014036YP|Snapper - 7017036BM|Snapper - 7017036BMI|Snapper - 7076675|Snapper - 7077377|Snapper - 76675|Stens - 303-136|Stens - 315-868|Toro - 1-323515|Toro - 1-403149|Toro - 103-2507|Toro - 103-2517|Toro - 103-2527|Toro - E323515|Toro - E403149|Better Outdoors - 10661-S|AYP - 106041X|Exmark - 1-403148|Exmark - 1-403059|Exmark - 1-403149|Exmark - E323515
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov