Shop SPEAKMAN

Manual, 2 Hole Kitchen Faucet

  • Mfr # SB-3242-BRB

  • Zoro # G9205518


product price: 
$
1,455.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Finish
Satin Brass
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3242-BRB
Zoro #
G9205518
UPC #
671252160981
Country of Origin
Portugal

Dimensions

Width
10.5625
Height
6.74
Connection Size
1/2"-14
Length
11.8125
Spout Length (In.)
10.55
Spout Height (In.)
5.108

Details

Number of Holes
2
Finish
Satin Brass
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Flow Rate (GPM)
1.75 GPM
Material of Construction
Brass
Valve Type
1/4 turn ceramic
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Weight
6.211
Color
Brass
Temperature Limit Control
No
Scald Guard Included
No
Type of Spout
Swivel
Spout Reach (In.)
11.23
Valve Included
Yes
Integral Stops
No
Faucet Handle Style
Cross
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Installation Type
Wall Mounted
Flow Type
Aerated
Escutcheon Included
Yes
Hose Included
No
Faucet Configuration
Two Hole
Theme
Modern
CEC Certified
Yes
Vandal Resistant
No
Connection Type
Compression & NPSM
Collection
Proper Collection
Faucet Center Measurement
8
Activation Type
Rotate Handle
Drain Included
No
Pause Control
No
Handle Placement
Side
Massage Feature
No
Self-Cleaning Nozzles
No
Warranty
Limited Lifetime
Shower Arm Included
No
Diverter Included
No
Assembly Required
Yes
Rough-in Valve Template Included
No

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Wall Mount Kitchen Faucet in Brushed Bronze. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Brushed Bronze finish brings a beautiful golden sheen to the kitchen.

Ratings & reviews