This item is Discontinued.

Speakman Manual, 2 Hole Kitchen Faucet SB-3242

This item is Discontinued.

Speakman

Manual, 2 Hole Kitchen Faucet (Discontinued)

Mfr # SB-3242
Zoro # G9205597
UPC # 671252160950
Country of Origin Portugal
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3242
Zoro #
G9205597
UPC #
671252160950
Country of Origin
Portugal

Dimensions

Connection Size
1/2"-14
Width
10.5625
Height
6.74
Length
11.8125
Spout Length (In.)
10.55
Spout Height (In.)
5.108
Hose Length (In.)
0

Details

Number of Holes
2
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Valve Type
1/4 turn ceramic
Flow Rate (GPM)
1.75 GPM
Material of Construction
Brass
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Color
Chrome
Weight
6.211
Drain Included
No
Rough-in Valve Template Included
No
Pause Control
No
Self-Cleaning Nozzles
No
Theme
Modern
Faucet Handle Style
Cross
Assembly Required
Yes
Faucet Configuration
Two Hole
Valve Included
Yes
Handles Included
Yes
CEC Certified
Yes
Integral Stops
No
Hose Included
No
Diverter Included
No
Collection
Proper Collection
Activation Type
Rotate Handle
Installation Type
Wall Mounted
Massage Feature
No
Scald Guard Included
No
Handle Placement
Side
Escutcheon Included
Yes
Temperature Limit Control
No
Shower Arm Included
No
Warranty
Limited Lifetime
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Type of Spout
Swivel
Connection Type
Compression & NPSM
Spout Reach (In.)
11.23
Faucet Center Measurement
8

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Wall Mount Kitchen Faucet in Polished Chrome. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Polished Chrome finish brings a brilliant reflective shine that coordinates beautifully with popular kitchen finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.