This item is Discontinued.

Speakman Manual, 2 Hole Kitchen Faucet SB-3241-PB

This item is Discontinued.

Speakman

Manual, 2 Hole Kitchen Faucet (Discontinued)

Mfr # SB-3241-PB
Zoro # G9205694
UPC # 671252160936
Country of Origin Portugal
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB-3241-PB
Zoro #
G9205694
UPC #
671252160936
Country of Origin
Portugal

Dimensions

Connection Size
1/2"-14
Height
7.913
Width
10.59
Length
10.748
Spout Length (In.)
10.55
Max Deck Thickness (In.)
1.1875
Hose Length (In.)
0
Spout Height (In.)
7.45

Details

Number of Holes
2
Finish
Polished Brass
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
No
Item
Kitchen Faucet
Material of Construction
Brass
Valve Type
1/4 turn ceramic
Flow Rate (GPM)
1.75 GPM
For Use With
RPG05-114665, RPG05-115717, RPG05-114678, RPG05-116122
Color
Brass
Weight
5.446
Scald Guard Included
No
Faucet Center Measurement
8
CEC Certified
Yes
Temperature Limit Control
No
Installation Type
Counter Mounted
Vandal Resistant
No
Self-Cleaning Nozzles
No
Theme
Modern
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Escutcheon Included
Yes
Spout Reach (In.)
8.9
Drain Included
No
Handle Placement
Side
Shower Arm Included
No
Rough-in Valve Template Included
No
Valve Included
Yes
Massage Feature
No
Warranty
Limited Lifetime
Diverter Included
No
Hose Included
No
Integral Stops
No
Pause Control
No
Assembly Required
Yes
Collection
Proper Collection
Handles Included
Yes
Type of Spout
Swivel
Activation Type
Rotate Handle
Faucet Handle Style
Cross
Flow Type
Aerated
Connection Type
Compression & NPSM
Faucet Configuration
8 inch deck

Description

Give your farmhouse kitchen a show-stopping centerpiece with the Speakman Proper High Rise Kitchen Faucet in Polished Brass. With a vintage bridge design inspired by the rustic farms dotting the English countryside, the style works perfectly with oversized fireclay and apron-front sinks. Polished Brass finish brings a golden reflective shine to the kitchen.

Ratings & reviews