Welding Training Module, 120VAC Input
- Mfr # 301391
- Zoro # G9206255
product price:Â
$
13,801.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
LiveArc Software
Features
SMAW Upgrade Module
Includes
Calibration Tool, Router Box, SMAW SmartStinger, Software Update for SMAW Applications
Joint Type
Butt Joint, Lap Joint, Single V-groove, Single-Bevel Groove, T-Joint
Output Range
SmartStinger 250A @ 60% Duty Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301391
- Zoro #
- G9206255
- UPC #
- 715959645492
- Country of Origin
- United States
Dimensions
- Depth
- 31 in
- Width
- 17 in
- Height
- 12 in
- Power Cord Length
- 12 ft, 15 ft
Details
- Item
- LiveArc Welding Performance Management System
- For Use With
- LiveArc Software
- Features
- SMAW Upgrade Module
- Includes
- Calibration Tool, Router Box, SMAW SmartStinger, Software Update for SMAW Applications
- Joint Type
- Butt Joint, Lap Joint, Single V-groove, Single-Bevel Groove, T-Joint
- Output Range
- SmartStinger 250A @ 60% Duty Cycle
- Hz
- 60
- Weight
- 20 lb
- Phase
- Single-Phase
- Tracked Technique Parameters
- Arc Length, Travel Angle, Travel Speed, Work Angle
- Welding Processes
- Stick Welding (SMAW)
- Input Voltage
- 120V AC
- Application
- Manufacturing and Educational Markets, Re-Qualification Solution for Industrial, Training
- Operating Mode
- SMAW
- Input Frequency
- 60 Hz
- Process
- Stick Welding (SMAW)
- Compatible Manufacturer Part Number
- 907714001
- Product Type
- LiveArc Welding Performance Management System
Description
LiveArc Welding Performance Management System, Phase Single-Phase, Application Manufacturing and Educational Markets, Re-Qualification Solution for Industrial, Training, Power Cord Length 12 ft, 15 ft, Features SMAW Upgrade Module, For Use With LiveArc Software, Includes Calibration Tool, Router Box, SMAW SmartStinger, Software Update for SMAW Applications, Input Frequency 60 Hz, Input Voltage 120V AC, Joint Type Butt Joint, Lap Joint, Single V-groove, Single-Bevel Groove, T-Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.