Pressure Switch
- Mfr # AB-9063158
- Zoro # G9211846
product price:Â
$
49.39
/ea
Key Features
Fits Brand
DEWALT(R)
For Use With Mfr. Model Number
D55146 TYPE 2, D55146 TYPE 3, D55146 TYPE 4, D55146 TYPE 5, D55167 TYPE 2, D55167 TYPE 3, D55167 TYPE 4, D55168 TYPE 2, D55168 TYPE 3, D55168 TYPE 4
For Use With
Portable Electric Barrel Air Compressor, Portable Electric Oil-Free Air Compressor
Accessory Type
Pressure Switch
Compatible Manufacturer Part Number
D55146 TYPE 2, D55146 TYPE 3, D55146 TYPE 4, D55146 TYPE 5, D55167 TYPE 2, D55167 TYPE 3, D55167 TYPE 4, D55168 TYPE 2, D55168 TYPE 3, D55168 TYPE 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB-9063158
- Zoro #
- G9211846
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- DEWALT(R)
- Item
- Pressure Switch
- For Use With Mfr. Model Number
- D55146 TYPE 2, D55146 TYPE 3, D55146 TYPE 4, D55146 TYPE 5, D55167 TYPE 2, D55167 TYPE 3, D55167 TYPE 4, D55168 TYPE 2, D55168 TYPE 3, D55168 TYPE 4
- For Use With
- Portable Electric Barrel Air Compressor, Portable Electric Oil-Free Air Compressor
- Accessory Type
- Pressure Switch
- Compatible Manufacturer Part Number
- D55146 TYPE 2, D55146 TYPE 3, D55146 TYPE 4, D55146 TYPE 5, D55167 TYPE 2, D55167 TYPE 3, D55167 TYPE 4, D55168 TYPE 2, D55168 TYPE 3, D55168 TYPE 4
- Compatible Product Type
- Portable Electric Barrel Air Compressor, Portable Electric Oil-Free Air Compressor
Description
Pressure Switch, Accessory Type Pressure Switch, Compatible Grainger Part Number 1AGT8, 1VAN8, 4HDW8, Compatible Manufacturer Part Number D55146 TYPE 2, D55146 TYPE 3, D55146 TYPE 4, D55146 TYPE 5, D55167 TYPE 2, D55167 TYPE 3, D55167 TYPE 4, D55168 TYPE 2, D55168 TYPE 3, D55168 TYPE 4, For Use With Portable Electric Barrel Air Compressor, Portable Electric Oil-Free Air Compressor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.