Flange Head, SAE Code 61
- Mfr # 11543-16-12
- Zoro # G9213362
product price:Â
$
51.89
/ea
Key Features
Fitting Size
0.511 in x 3/4 in
Fitting Connection Type
Flange x Crimp
Fitting Shape
Straight
For Hose I.D.
3/4 in
Fitting Material
Steel x Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11543-16-12
- Zoro #
- G9213362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Size
- 0.511 in x 3/4 in
- For Hose Dash Size
- -12
- Hydraulic Fitting Thread Size
- 0.511"-27
- Length (In.)
- 2.74 in
- Thread Size
- 0.511"-27
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 511/1000 in
Description
Hydraulic Crimp Fitting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.