Shop MITUTOYO
See all product information
Create Account
DIAL TEST INDICATOR
- Mfr # 513-415-10E
- Zoro # G9215925
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Features
horizontal type
Standards
1mm
Dial Color
Black/Silver
Overall Length
5.5
Width
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 513-415-10E
- Zoro #
- G9215925
- UPC #
- 603908613589
- Country of Origin
- Japan
- Features
- horizontal type
- Standards
- 1mm
- Dial Color
- Black/Silver
- Item
- DIAL TI, BASIC SET, STANDARD, 1 MM, 0.01 MM GRAD, LONG TIP, YELLOW DIAL
- Weight
- 1
Description
Item Dial Test Indicator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.