Shop RCI
See all product information
Create Account
Electrified Hinges
- Mfr # 95226
- Zoro # G921670280
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Frame Leaf Width
4 1/2 in
Hinge Type
Concealed
Mounting Style
Full Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95226
- Zoro #
- G921670280
- UPC #
- 197163196050
- Country of Origin
- United States
Dimensions
- Frame Leaf Width
- 4 1/2 in
- Overall Width
- 4 1/2 in
- Frame Leaf Height
- 4 1/2 in
Details
- Bearing Type
- Ball
- Hinge Type
- Concealed
- Mounting Style
- Full Mortise
- Item
- 95226
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Material
- Steel
- Shell Material
- Steel
Description
Electrified Hinges
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.