Shop HACH
See all product information
Create Account
Buffer Standard Solution, 454 g
- Mfr # S11M007
- Zoro # G921675773
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Maximum
25 Degrees C
Form
Liquid
Features
Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
Quantity
1
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S11M007
- Zoro #
- G921675773
- UPC #
- -
- Country of Origin
- Germany
- Storage Temperature - Maximum
- 25 Degrees C
- Form
- Liquid
- Features
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Quantity
- 1
- Container Type
- Bottle
- Color
- Colorless
- Calibration Certificate
- IUPAC; NIST
- Product Type
- Buffer Standard Solution
- Special Information
- Delivered in an Airtight Aluminum Bag Package Ensuring Safe Storage
- Volume
- 500 mL
- Shelf Life
- 365 yr
- Standards
- EN ISO 17034, EN ISO 17034:2017
- Item
- Buffer Standard Solution
- Storage Temperature - Minimum
- 10 Degrees C
- Application
- Storage Temperature
- 10 to 25 Degrees C
- pH Level
- 10.012 pH
- Test Parameters
- pH
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.