Cylindrical Lock

  • Mfr # RK12-BD-10BE-CS
  • Zoro # G921692565
product price: 
$
55.59
/ea

Key Features

Key Type
Keyed Different
Application
Commercial
Number of Keys
2
Lockset Function ANSI Code
F86
Strike Type
Curved Lip, T-Strike
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK12-BD-10BE-CS
Zoro #
G921692565
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easily Keys into New or Existing Arrow or Competitive Master Key Systems

Details

Key Type
Keyed Different
Application
Commercial
Number of Keys
2
Lockset Function ANSI Code
F86
Strike Type
Curved Lip, T-Strike
Knob/Handle Material
Stainless Steel
Lockset Function
Storeroom
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Not Included
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, UL/cUL
ANSI Grade
2
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Features
Easily Keys into New or Existing Arrow or Competitive Master Key Systems
Lockset Handle Type
Knob
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Pins
6
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Ball Knob
Item
Cylindrical Lock
Backset
2 3/8 in, 2 3/4 in
Keyway Type
Schlage C
Key Material
Brass
Hand Orientation
Non-Handed

Description

Cylindrical Lock

Ratings & reviews