Shop YG-1 TOOL
See all product information
Create Account
Tap
- Mfr # C4523
- Zoro # G9217571
product price:Â
$
25.99
/ea
Key Features
Tap Style
Straight Flute
Number of Flutes
3
Pitch
14
Drill Size
(mm)
9.46277
Useable
Length (in)
1.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C4523
- Zoro #
- G9217571
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Straight Flute Tap
- Tap Style
- Straight Flute
- Number of Flutes
- 3
- Pitch
- 14
- Package (L)
- 4
- Connection (in)
- 0.323 x 0.242
- Pitch Limit
- H3
- Blank Standard
- 302
- Thd. Lgth. (inch)
- 1.44
- Package (W)
- 0.875
- Shank Type
- Square
- Tap Type
- SPFL
- Trade Name
- YG Tap GP
- Sqr. Lgth. (inch)
- 0.41
- Helix Angle
- 45
- Connection (mm)
- 8.2 x 6.15
- Thd. Lgth. (metric)
- 36.58
- Package (H)
- 0.75
- Chamfer Type
- Bottoming
- System of Measurement
- Inch
- Thread Series
- UNC
- OAL (metric)
- 80.26
- Sqr. Lgth. (metric)
- 10.41
- OAL (inch)
- 3.16
Dimensions
- Drill Size (mm)
- 9.46277
- Useable Length (in)
- 1.44
- Useable Length (mm)
- 36.58
- Length/ Diameter
- 2.5 x D
- Size & Pitch
- 41836
- Diameter (metric)
- 11.1125
- Shk. Dia. (inch)
- 0.323
- Sqr. Size (inch)
- 0.242
- Sqr. Size (metric)
- 6.15
- Diameter (inch)
- 0.4375
- Shk. Dia. (metric)
- 8.2
- Chamfer Length
- 1.5P-2P
- Drill Size (inch)
- 0.37255
- Coolant Thru 0 With and X without
- x
Description
Tap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.