Tap

  • Mfr # K9623
  • Zoro # G9217641
product price: 
$
23.39
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Size
9/16 X 18, H3
Material
HSSE-V3
Helix Angle
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K9623
Zoro #
G9217641
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Material
HSSE-V3
Helix Angle
0
Sqr. Lgth. (metric)
12.7
OAL (inch)
3.59
Connection (mm)
10.9 x 8.18
Shank Type
Square
Package (H)
0.75
Connection (in)
0.429 x 0.322
OAL (metric)
91.19
System of Measurement
Inch
Chamfer Type
Plug
Trade Name
YG Tap GP
Thread Series
UNF
Pitch
18
Thd. Lgth. (inch)
1.66
Finish
Bright
Blank Standard
302
Pitch Limit
H3
Tap Type
SPPT
Package (W)
0.75
Package (L)
3.875
Sqr. Lgth. (inch)
0.5
Weight
0.154
Thd. Lgth. (metric)
42.16

Dimensions

Size
9/16 X 18, H3
Diameter (inch)
0.5625
Length/ Diameter
3.0 x D
Useable Length (in)
1.66
Sqr. Size (metric)
8.18
Drill Size (inch)
0.511983333
Diameter (metric)
14.2875
Size & Pitch
43359
Shk. Dia. (inch)
0.429
Coolant Thru 0 With and X without
x
Useable Length (mm)
42.16
Sqr. Size (inch)
0.322
Chamfer Length
4P-5P
Shk. Dia. (metric)
10.9
Drill Size (mm)
13.00437667

Description

Tap

Ratings & reviews