Tap

  • Mfr # R7700
  • Zoro # G9217669
product price: 
$
99.99
/ea

Key Features

Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Size
3/4 X 14
Size & Pitch
41702
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R7700
Zoro #
G9217669
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Trade Name
YG Pipe Taps
Pitch
14
OAL (metric)
82.6
Finish
Bright
Connection (in)
0.9063 x 0.679
Connection (mm)
23.02 x 17.25
Thd. Lgth. (metric)
35.1
Helix Angle
0
Thd. Lgth. (inch)
1.38
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Sqr. Lgth. (metric)
17.53
Tap Type
Pipe
Package (H)
1.25
Shank Type
Square
Package (W)
1.25
Package (L)
3.625
Blank Standard
311
Weight
0.508
Sqr. Lgth. (inch)
0.69
Thread Series
NPTF
OAL (inch)
3.25

Dimensions

Size
3/4 X 14
Size & Pitch
41702
Shk. Dia. (metric)
23.02
Chamfer Length
2P-3P
Length/ Diameter
2.0 xD
Useable Length (in)
1.38
Diameter (inch)
0.75
Drill Size (mm)
23.02
Sqr. Size (inch)
0.679
Diameter (metric)
19.05
Shk. Dia. (inch)
0.9063
Drill Size (inch)
0.9063
Sqr. Size (metric)
17.25
Useable Length (mm)
35.05

Description

Tap

Ratings & reviews