Tap

  • Mfr # S1200
  • Zoro # G9217693
product price: 
$
34.75
/ea

Key Features

Number of Flutes
4
Size
1/8 - 27 LG SHK
Tap Style
Straight Flute
Material
HSSE-V3
Blank Standard
311
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1200
Zoro #
G9217693
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
Blank Standard
311
Sqr. Lgth. (inch)
0.38
OAL (inch)
2.13
Thread Series
NPTF
System of Measurement
Inch
Connection (in)
0.4375 x 0.328
Pitch
27
Trade Name
YG Pipe Taps
Weight
0.068
Tap Type
Pipe
Helix Angle
0
Thd. Lgth. (metric)
19.1
Package (L)
2.375
Connection (mm)
11.11 x 8.33
Sqr. Lgth. (metric)
9.65
Chamfer Type
Modified Bottoming
Finish
Bright
OAL (metric)
54.1
Shank Type
Square
Package (W)
0.75
Package (H)
0.75
Thd. Lgth. (inch)
0.75

Dimensions

Size
1/8 - 27 LG SHK
Drill Size (mm)
8.43
Diameter (inch)
0.125
Drill Size (inch)
0.332
Shk. Dia. (inch)
0.4375
Useable Length (mm)
19.05
Useable Length (in)
0.75
Size & Pitch
46395
Diameter (metric)
3.18
Sqr. Size (metric)
8.33
Length/ Diameter
2.0 x D
Chamfer Length
2P-3P
Sqr. Size (inch)
0.328
Shk. Dia. (metric)
11.11

Description

Tap

Ratings & reviews