Tap

  • Mfr # K9343
  • Zoro # G9217739
product price: 
$
7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Tap Style
Straight Flute
Number of Flutes
2
Material
HSSE-V3
Size
10 X 32, H3
Coolant Thru 0 With and X without
x
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K9343
Zoro #
G9217739
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
2
Material
HSSE-V3
Sqr. Lgth. (metric)
6.35
Sqr. Lgth. (inch)
0.25
Finish
Bright
Connection (mm)
4.93 x 3.86
Thread Series
UNF
Package (H)
0.375
OAL (metric)
60.45
System of Measurement
Inch
Thd. Lgth. (metric)
22.35
Tap Type
SPPT
Shank Type
Square
Chamfer Type
Plug
Trade Name
YG Tap GP
Package (L)
3.125
Pitch Limit
H3
Blank Standard
302
Weight
0.01955
OAL (inch)
2.38
Thd. Lgth. (inch)
0.88
Pitch
32
Package (W)
0.5
Helix Angle
0
Connection (in)
0.194 x 0.152

Dimensions

Size
10 X 32, H3
Coolant Thru 0 With and X without
x
Sqr. Size (metric)
3.86
Length/ Diameter
3.0 x D
Chamfer Length
4P-5P
Size & Pitch
#10-32
Drill Size (mm)
4.104243125
Useable Length (mm)
22.35
Drill Size (inch)
0.161584375
Diameter (metric)
4.826
Diameter (inch)
0.19
Sqr. Size (inch)
0.152
Shk. Dia. (inch)
0.194
Shk. Dia. (metric)
4.93
Useable Length (in)
0.88

Description

Tap

Ratings & reviews