Shop YG-1 TOOL

Tap

  • Mfr # BU547
  • Zoro # G9217781

product price: 
$
56.99
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Tap Type
SPFL
Neck Dia (metric)
10.59
Drill Size (inch)
0.479580543
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BU547
Zoro #
G9217781
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Tap Type
SPFL
Neck Dia (metric)
10.59
Pitch
2
Thd. Lgth. (inch)
0.709
Blank Standard
302A
OAL (metric)
91.19
Connection (in)
0.429 x 0.322
Thread Series
M
Package (W)
0.75
Connection (mm)
10.9 x 8.18
Sqr. Lgth. (inch)
0.5
Trade Name
YG Tap Steel
Snap Pack Count
1
Chamfer Type
Modified Bottoming
Pitch Limit
D7
Shank Type
Square
Package (H)
0.75
System of Measurement
Inch
Neck Dia (inch)
0.417
Thd. Lgth. (metric)
18.01
Sqr. Lgth. (metric)
12.7
Helix Angle
45°
OAL (inch)
3.59
Package (L)
3.75

Dimensions

Drill Size (inch)
0.479580543
Sqr. Size (inch)
0.322
Size & Pitch
M14x2
Diameter (inch)
0.551181102
Sqr. Size (metric)
10.9
Shk. Dia. (inch)
0.429
Diameter (metric)
14
Length/ Diameter
2.5xD
Chamfer Length
2P-3P
Useable Length (in)
2.067
Useable Length (mm)
52.5
Shk. Dia. (metric)
10.9
Drill Size (mm)
12.1813458

Description

Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.