Shop YG-1 TOOL

Tap

  • Mfr # BU506
  • Zoro # G9217809

product price: 
$
30.99
/ea

Key Features

Tap Style
Straight Flute
Number of Flutes
3
Blank Standard
302A
Package (W)
0.875
Thd. Lgth. (metric)
15.01
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BU506
Zoro #
G9217809
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size & Pitch
M12x1.75
Sqr. Size (metric)
9.32
Diameter (metric)
12
Shk. Dia. (metric)
9.32
Drill Size (inch)
0.409790456
Useable Length (in)
2.067
Drill Size (mm)
10.40867758
Sqr. Size (inch)
0.275
Diameter (inch)
0.472440945
Length/ Diameter
2.5xD
Useable Length (mm)
52.5
Shk. Dia. (inch)
0.367
Chamfer Length
2P-3P

Details

Item
Straight Flute Tap
Tap Style
Straight Flute
Number of Flutes
3
Blank Standard
302A
Package (W)
0.875
Thd. Lgth. (metric)
15.01
Pitch Limit
D6
OAL (inch)
3.38
Trade Name
YG Tap Steel
Pitch
1.75
Neck Dia (inch)
0.354
Package (H)
0.75
Snap Pack Count
5
Helix Angle
45°
Shank Type
Square
Thd. Lgth. (inch)
0.591
Chamfer Type
Modified Bottoming
OAL (metric)
85.85
System of Measurement
Inch
Connection (in)
0.367 x 0.275
Neck Dia (metric)
8.99
Package (L)
4
Tap Type
SPFL
Thread Series
M
Connection (mm)
9.32 x 6.99
Sqr. Lgth. (metric)
11.18
Sqr. Lgth. (inch)
0.44

Description

Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.