Tap

  • Mfr # R8400
  • Zoro # G9217949
product price: 
$
40.99
/ea

Key Features

Number of Flutes
4
Size
1/4 X 18
Material
HSSE-V3
Tap Style
Straight Flute
Trade Name
YG Pipe Taps
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8400
Zoro #
G9217949
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Material
HSSE-V3
Tap Style
Straight Flute
Trade Name
YG Pipe Taps
System of Measurement
Inch
Chamfer Type
Modified Bottoming
Connection (mm)
14.29 x 10.69
Package (H)
0.75
Thd. Lgth. (inch)
1.06
Blank Standard
311
OAL (inch)
2.44
Package (W)
0.75
Weight
0.124
Shank Type
Square
Finish
TIN
Sqr. Lgth. (inch)
0.44
Tap Type
Pipe
Helix Angle
0
Sqr. Lgth. (metric)
11.18
Connection (in)
0.5625 x 0.421
Package (L)
2.75
Thd. Lgth. (metric)
26.9
OAL (metric)
62
Pitch
18
Thread Series
NPTF

Dimensions

Size
1/4 X 18
Diameter (inch)
0.25
Diameter (metric)
6.35
Sqr. Size (metric)
10.69
Drill Size (inch)
0.4375
Chamfer Length
2P-3P
Shk. Dia. (metric)
14.29
Sqr. Size (inch)
0.421
Shk. Dia. (inch)
0.5625
Size & Pitch
43104
Length/ Diameter
2.0 xD
Useable Length (mm)
26.92
Drill Size (mm)
11.11
Useable Length (in)
1.06

Description

Tap

Ratings & reviews