Shop YG-1 TOOL

Tap

  • Mfr # R8D20
  • Zoro # G9217991

product price: 
$
503.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Size
2 X 11*1/2
Tap Style
Straight Flute
Material
HSSE-V3
Weight
3.712
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8D20
Zoro #
G9217991
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
Weight
3.712
Finish
TIN
Chamfer Type
Modified Bottoming
Helix Angle
0
OAL (metric)
108
Package (W)
2.875
Blank Standard
311
Tap Type
Pipe
Package (H)
2.875
Trade Name
YG Pipe Taps
Sqr. Lgth. (inch)
1.13
Connection (mm)
47.63 x 35.71
Sqr. Lgth. (metric)
28.7
OAL (inch)
4.25
Package (L)
9
Shank Type
Square
Thread Series
NPTF
System of Measurement
Inch
Pitch
11.5
Connection (in)
1.875 x 1.406
Thd. Lgth. (metric)
44.5
Thd. Lgth. (inch)
1.75

Dimensions

Size
2 X 11*1/2
Size & Pitch
2-11 1/2
Useable Length (in)
1.75
Shk. Dia. (inch)
1.875
Chamfer Length
2P-3P
Diameter (metric)
50.8
Length/ Diameter
2.0 x D
Diameter (inch)
2
Sqr. Size (inch)
1.406
Sqr. Size (metric)
35.71
Shk. Dia. (metric)
47.63
Drill Size (mm)
55.56
Drill Size (inch)
2.1875
Useable Length (mm)
44.45

Description

Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.