Shop YG-1 TOOL

Tap

  • Mfr # R8780
  • Zoro # G9218043

product price: 
$
170.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Tap Style
Straight Flute
Size
1 X 11*1/2
Material
HSSE-V3
Size & Pitch
1-11 1/2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R8780
Zoro #
G9218043
UPC #
-
Country of Origin
Korea, Republic of
Item
Straight Flute Tap
Number of Flutes
4
Tap Style
Straight Flute
Material
HSSE-V3
Tap Type
Pipe
Blank Standard
311
Thd. Lgth. (inch)
1.75
Connection (mm)
28.58 x 21.41
Trade Name
YG Pipe Taps
Chamfer Type
Modified Bottoming
Package (W)
1.625
Thd. Lgth. (metric)
44.5
OAL (metric)
95.3
Helix Angle
0
Connection (in)
1.125 x 0.843
Package (H)
1.625
Thread Series
NPTF
Sqr. Lgth. (metric)
20.57
Sqr. Lgth. (inch)
0.81
Package (L)
4.125
Finish
TIN
System of Measurement
Inch
Pitch
11.5
Shank Type
Square
OAL (inch)
3.75
Weight
0.913

Dimensions

Size
1 X 11*1/2
Size & Pitch
1-11 1/2
Drill Size (mm)
28.97
Chamfer Length
2P-3P
Sqr. Size (inch)
0.843
Useable Length (mm)
44.45
Sqr. Size (metric)
21.41
Shk. Dia. (metric)
28.58
Useable Length (in)
1.75
Diameter (metric)
25.4
Diameter (inch)
1
Drill Size (inch)
1.1406
Length/ Diameter
2.0 xD
Shk. Dia. (inch)
1.125

Description

Tap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.