Shop SYMMONS
See all product information
Create Account
Dia Pull Down Kitchen Faucet
Mfr # SK3510STSPD
Zoro # G921828582
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Length (In.)
2.125 in
Width
2.125 in
Material
Brass, Zinc, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK3510STSPD
- Zoro #
- G921828582
- UPC #
- 671256633139
- Country of Origin
- China
Dimensions
- Length (In.)
- 2.125 in
- Width
- 2.125 in
Details
- Finish
- Stainless
- Material
- Brass, Zinc, Stainless Steel
Description
The Dia collection offers a contemporary design that fits any budget. The high arc pull down spout of this Dia kitchen faucet is ideal for pairing with any kitchen style to create a cohesive and durable high end look that lasts for a lifetime. With a single handle design, this single hole kitchen faucet adjusts to the perfect water temperature with ease. At an eco friendly low flow rate of 1.5 GPM, this faucet lets you conserve water and energy without sacrificing performance. This model includes everything you need for quick installation, including a ceramic disc valve for long life and 3/8 inch supply hose compression connections. The Symmons Dia Single Hole Single Handle Kitchen Faucet with Sprayer is backed by a limited lifetime residential warranty and a 10 year commercial warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
PR