Verification Standard
- Mfr # 2961701
- Zoro # G921829565
product price:Â
$
56.49
/ea
Key Features
Compatible Product Type
Portable Turbidimeter
Shelf Life
180 day
Special Information
For Verification of 2100Q Portable Turbidimeter Calibration
Compatible Manufacturer Model Number
2100Q
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2961701
- Zoro #
- G921829565
- UPC #
- -
- Country of Origin
- United States
Details
- Compatible Product Type
- Portable Turbidimeter
- Shelf Life
- 180 day
- Special Information
- For Verification of 2100Q Portable Turbidimeter Calibration
- Compatible Manufacturer Model Number
- 2100Q
- Color
- Colorless
- CAS Number
- 100-97-0
- Product Type
- Verification Standard
- Features
- For Verification of 2100Q Portable Turbidimeter Calibration
- Item
- Verification Standard
- Application
- Ground Water, Municipal Water, Surface Water
- Series
- StablCal
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Verification Standard, Concentration Not Applicable, CAS Number 100-97-0, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Standard, Calibration Certificate Not Applicable, Shelf Life 180 day, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information For Verification of 2100Q Portable Turbidimeter Calibration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.