Shop SGS
See all product information
Create Account
Micro Drill Bit
- Mfr # 07319
- Zoro # G921842113
product price:Â
$
9.75
/ea
Key Features
Drill Bit Size
1 mm
Flute Length
0.4 in
Overall Length
1-1/2 in
Drill Bit Material
Submicron Grain Carbide
Drill Bit Finish
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07319
- Zoro #
- G921842113
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Material
- Submicron Grain Carbide
- Drill Bit Finish
- Uncoated
- Cutting Edge Material
- Submicron Grain Carbide
- Number of Flutes
- 2
- Primary Material Application
- Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
- System of Measurement
- Metric
- Drill Bit Point Angle
- 130 Degrees
- Flute Type
- Spiral
- Cutting Direction
- Right Hand
- Point Type
- 4-Facet
- Manufacturer Series
- M105
Description
SGS Micro Drill Bit, Series: M105, Metric, 1 mm Drill - Metric, 0.0394 in Drill - Decimal Inch, 1-1/2 in Overall Length, 2 Flutes, Spiral Flute, 0.4 in Flute Length, 3 mm Dia Shank, Common Shank, 130 deg Point, 4-Facet Point, Right Hand Cutting Direction, Submicron Grain Carbide Cutting Edge, Submicron Grain Carbide, Uncoated, Applicable Materials: Steel, Stainless Steel, Cast Iron, High Temperature Alloy, Titanium Alloy, Non-Ferrous, Plastics/Composites and Hardened Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.