Square End Mill
- Mfr # 00830
- Zoro # G921842137
product price:Â
$
39.49
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
0.072 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00830
- Zoro #
- G921842137
- UPC #
- -
- Country of Origin
- United States
- End Mill Material
- Solid Carbide
- Number of Flutes
- 2
- Helix Angle
- 30 Degrees
- Shank Type
- Common
- Flute Type
- Spiral
- Type
- Fractional Regular Length
- Cutting Direction
- Right Hand
- Finish
- Uncoated
- Series
- M2S
Dimensions
- Length of Cut
- 0.072 in
- Shank Dia.
- 1/8 in
- Overall Length
- 1-1/2 in
- Cutting Dia.
- 0.024 in
- Shank Length
- 1.428 in
Description
SGS Square End Mill, Fractional Regular Length, Series: M2S, 0.024 in Diameter Cutter, 1-1/2 in Overall Length, 0.072 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.428 in Shank Length, Solid Carbide, Uncoated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.