End Mill
- Mfr # 02424
- Zoro # G921842175
product price:Â
$
30.45
/ea
Key Features
End Mill Material
Solid Carbide
Number of Flutes
4
Overall Length
1-1/2 in
Type
Fractional Micro Square End
Helix Angle
30 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02424
- Zoro #
- G921842175
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1-1/2 in
- Shank Dia.
- 1/8 in
- Shank Length
- 1.395 in
- Length of Cut
- 0.105 in
- Cutting Dia.
- 0.07 in
Details
- End Mill Material
- Solid Carbide
- Number of Flutes
- 4
- Type
- Fractional Micro Square End
- Helix Angle
- 30 Degrees
- Shank Type
- Common
- Cutting Direction
- Right Hand
- Series
- M4S
- Finish
- TA Coated
- Flute Type
- Spiral
Description
SGS End Mill, Fractional Micro Square End, Series: M4S, 0.07 in Cutter Dia, 1-1/2 in Overall Length, 0.105 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Common Shank, 1.395 in Shank Length, Solid Carbide, TA Coated
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.